14MX224S90-6050
Description
14MX224S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 90MMW BORE 6050 BUSH
Part # 14MX224S90-6050
BDI # 21977300
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX168S90-6050
Description
14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH
Part # 14MX168S90-6050
BDI # 21982235
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX180S90-6050
Description
14MX180S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 90MMW BORE 6050 BUSH
Part # 14MX180S90-6050
BDI # 21982245
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX200S90-6050
Description
14MX200S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 90MMW BORE 6050 BUSH
Part # 14MX200S90-6050
BDI # 21977292
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX112S125-6050
Description
14MX112S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 125MMW BORE 6050 BUSHING
Part # 14MX112S125-6050
BDI # 21974695
Features
Pitch Diameter - Inch:
0.774
Inch - Metric:
Metric
Outside Diameter - Inch:
0.769
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
19.65
Mounting Method:
Bushed
Belt Width - Millimeter:
125