PHS 08B-1DSTB22
Description
PHS 08B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB22
BDI # 1285182
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
PHS 08B-1DSTB19
Description
PHS 08B-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB19
BDI # 1285179
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
PHS 08B-1DSTB17
Description
PHS 08B-1DSTB17 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB17
BDI # 1285177
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
PHS 08B-1DSA24
Description
PHS 08B-1DSA24 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA24
BDI # 1285172
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
PHS 08B-1DSTB20
Description
PHS 08B-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB20
BDI # 1285180
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed