237Q56H20 100
Description
237Q56H20 100 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XF1250
BDI # 24009625
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
237Q56H40 103
Description
237Q56H40 103 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XF1301
BDI # 24009631
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
262Q140H20 100
Description
262Q140H20 100 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XG1302
BDI # 24008921
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
175Q56H60 100
Description
175Q56H60 100 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" QH STYLE
Part # XD1190
BDI # 21517970
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
237Q56H60 100
Description
237Q56H60 100 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XF1255
BDI # 24008917
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted