CHHJ-6135DCY-104 IL0306786

COMPARE

CHHJ-6135DCY-104 IL0306786

Description
CHHJ-6135DCY-104 IL0306786 GEARMOTOR ; HORZ SHFT FOOT HSG 6135 FRAME

SUMITOMO

Part # CHHJ-6135DCY-104 IL0306786

BDI # 21563728

Features

Mounting Frame: 6135
Nominal Max Input Rating: 2.47HP
Nominal Max Output RPM: 16.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 15.63
Overall Width - Inch: 12.99

Price Inventory : Available to order
Loading Price
QTY