BB1683 210-CC 287.95 4-3/8 S SHFT
Description
BB1683 210-CC 287.95 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S28795
BDI # 296787
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
WA726-300-G
Description
WA726-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52263
BDI # 171651
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339235
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
QCWC721300B5G
Description
QCWC721300B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 89034
BDI # 179866
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344530
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
BF1483 180-CC 306.08 TAPERED
Description
BF1483 180-CC 306.08 TAPERED RHB REDUCER ; 180-CC 306.08
Part # BF14C18T30608
BDI # 297076
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.89
RFWA752-300E-B5-G
Description
RFWA752-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53070
BDI # 172350
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339130
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78