3204 300/1 WR 56C DOUBLE OUTPUT
Description
3204 300/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30347
BDI # 23703756
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
3207 300/1 WR STD FLANGE
Description
3207 300/1 WR STD FLANGE WORM GEAR REDCR ; NON-RETURNABLE
Part # 0230-30907
BDI # 23704330
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | Other Mount Flange Mounted
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 300/1 WR 56C DOUBLE OUTPUT
Description
2604 300/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24287
BDI # 470836
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.94
GW6004 300/1 WR 182TC DOUBLE OUTPUT
Description
GW6004 300/1 WR 182TC DBL O/P ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02597
BDI # 23689313
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.4
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
1175WBWM6S300-AA OMNIBOX
Description
1175WBWM6S300-AA OMNIBOX WORM REDUCER ; 4706417 POR
Part # 1175WBWM6S300-AA OMNIBOX
BDI # 24128278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.12