HLSK104Y R
Description
HLSK104Y R SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12358
BDI # 162172
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665575
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665683
Pressure Angle:
20 Degree
YSMS5F25RHX 1 3/8
Description
YSMS5F25RHX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229780
BDI # 321216
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
HLSK104Y L
Description
HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12360
BDI # 162173
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665584
Pressure Angle:
20 Degree
LSA122Y R
Description
LSA122Y R SPIRAL MITER GEAR ; ROUGH BORE 5 DP PITCH 25T
Part # 12318
BDI # 162152
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
29.21
Face Width - Inch:
1.15
Pitch:
5 DP
Other Features:
Minimum Bore 1-3/8
Global Part Number GPN:
665630
Pressure Angle:
20 Degree