60B31FH X 1-1/4
Description
60BS31 1 1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 60BS31 1 1/4
BDI # 17159696
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572229
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668731
Pressure Angle:
14.5
PHP 31-8M-50RSB
Description
PHP 31-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-50RSB
BDI # 1289987
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.057
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572450
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore