Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
P192-20M-340
Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W
Part # 78824018
BDI # 1125516
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
340
PHP 4-8V4000-M
Description
PHP 4-8V4000-M PULLEY ; NON-RETURNABLE
Part # PHP 4-8V4000-M
BDI # 1283755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
PHP 4SPC1120TB
Description
PHP 4SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 4SPC1120TB
BDI # 1282581
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4
P192-20M-290
Description
P192-20M-290 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 290MM W
Part # 78824017
BDI # 1125515
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
290