Page 1 of 400

Next

Compare
TA0107L15 TPR BU REDCR

COMPARE

TA0107L15 TPR BU REDCR

Description
TA0107L15 TAPER BUSH REDUCER

DODGE

Part # 900002

BDI # 295243

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : In stock
Loading Price
QTY
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
TA4207H05 TA TPR BU REDCR

COMPARE

TA4207H05 TA TPR BU REDCR

Description
TA4207H05 TA TAPER BUSH REDUCER

DODGE

Part # 904004

BDI # 295745

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 185.674
Nominal Center Distance - Inch: 7.31
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
F231D-20-B9

COMPARE

F231D-20-B9

Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 47228

BDI # 169603

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 78.994
Nominal Center Distance - Inch: 3.11
Other Features: Double Reduction | Other Mount Torque Arm Mounted
Mounting Method: Flange Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F221D-PH-17-B5-H1

COMPARE

F221D-PH-17-B5-H1

Description
F221D-PH-17-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58188

BDI # 175079

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 53.848
Nominal Center Distance - Inch: 2.12
Other Features: Double Reduction | Removable Projection Shaft
Mounting Method: Flange Mounted
Overall Length - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY