PHP 60XL037RSB
Description
PHP 60XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 60XL037RSB
BDI # 1288929
Features
Pitch Diameter - Inch:
3.82
Inch - Metric:
Inch
Outside Diameter - Inch:
3.8
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525