Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
127