Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN:
576259
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M
Other Features:
Conti Synchroforce Advance
Global Part Number GPN:
316568
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
3850
Belt Pitch Length - Inch:
151.575
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed