Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed