P34-8M-85-1615 HT250

COMPARE

P34-8M-85-1615 HT250

Description
P34-8M-85-1615 HT250 SYNCH SPROCKET

DODGE

Part # 114823

BDI # 255869

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY