PB8MX-25S-36

COMPARE

PB8MX-25S-36

Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH

GATES

Part # 77153025

BDI # 1126080

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30 X 1/2 MPB

COMPARE

P24-8M-30 X 1/2 MPB

Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30MPB

BDI # 989133

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY