L110 25MM 8X3.3MM KW
Description
L110 25MM 8X3.3MM KW COUPLING HUB ; 25MM BORE 84.328MM HUB DIA
Part # L110-HUB-25MMH7-8X3.3MMKW
BDI # 595281
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L070 1/2 NKW
Description
L070 1/2 NKW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA
Part # L070-HUB-1/2-NKW
BDI # 592555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
QF25X1-5/8
Description
QF25 X 1-5/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X1-5/8
BDI # 754730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
L110 40MM 12X3.3MM KW
Description
L110 40MM 12X3.3MM KW COUPLING HUB ; 40MM BORE 84.328MM HUB DIA
Part # L110-HUB-40MMH7-12X3.3MMKW
BDI # 595572
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
AL090 12MM 4X1.8MM KW
Description
AL090 12MM 4X1.8MM KW COUPLING HUB
Part # AL090-HUB-12MMH7-4X1.8MMKW
BDI # 596449
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling