DS60A16H X 1-11/16 3/8 KW 2SS
Description
DS60A16H X 1-11/16 3/8 KW 2SS SPROCKET ; 60 ANSI 16 TEETH 1-11/16 BORE
Part # DS60A16H X 1-11/16 3/8 KW 2SS
BDI # 23219176
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore