Page 1 of 103

Next

Compare
QF15X1-1/2

COMPARE

QF15X1-1/2

Description
QF15X1-1/2 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-1/2

BDI # 754901

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
C 1.5 1-1/2 3/8X3/16 KW

COMPARE

C 1.5 1-1/2 3/8X3/16 KW

Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-1/2-3/8X3/16KW

BDI # 597326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF25X1-1/2

COMPARE

QF25X1-1/2

Description
QF25X1-1/2 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X1-1/2

BDI # 789451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-09 X 1 1/2

COMPARE

SNW-09 X 1 1/2

Description
SNW-09 X 1 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-09 X 1 1/2

BDI # 1373445

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.234
Length Thru Bore - Inch: 1.584
Bore - Millimeter: 38.1

Bore - Inch: 1.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY