SNP-30-500X 18 1/2
Description
SNP-30-500X 18 1/2 LOCKNUT ASSY
Part # SNP-30-500 X 18 1/2
BDI # 1373373
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
249.885
Length Thru Bore - Inch:
9.838
Bore - Millimeter:
469.9
Bore - Inch:
18.5
SNP-30-530X 19 1/2
Description
SNP-30-530X 19 1/2 LOCKNUT ASSY
Part # SNP-30-530 X 19 1/2
BDI # 1373376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.707
Length Thru Bore - Inch:
10.579
Bore - Millimeter:
495.3
Bore - Inch:
19.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
239.928
Length Thru Bore - Inch:
9.446
Bore - Millimeter:
457.2
Bore - Inch:
18
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
322.936
Length Thru Bore - Inch:
12.714
Bore - Millimeter:
457.2
Bore - Inch:
18
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs