SNP-30-530X 19 1/2
Description
SNP-30-530X 19 1/2 LOCKNUT ASSY
Part # SNP-30-530 X 19 1/2
BDI # 1373376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.707
Length Thru Bore - Inch:
10.579
Bore - Millimeter:
495.3
Bore - Inch:
19.5
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.394
Outside Diameter - Millimeter:
645
Bore - Millimeter:
560
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.819
Outside Diameter - Millimeter:
605
Bore - Millimeter:
520
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.031
Outside Diameter - Millimeter:
585
Bore - Millimeter:
500
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore