SNP-30-530X 19 1/2

COMPARE

SNP-30-530X 19 1/2

Description
SNP-30-530X 19 1/2 LOCKNUT ASSY

TIMKEN

Part # SNP-30-530 X 19 1/2

BDI # 1373376

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 268.707
Length Thru Bore - Inch: 10.579
Bore - Millimeter: 495.3

Bore - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY
B-LOC B117 500MM

COMPARE

B-LOC B117 500MM

Description
B-LOC B117 500MM

FENNER DRIVES

Part # B171500

BDI # 19305585

Features

Component: Keyless Screw Locking Assembly
Series: B117
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.031

Outside Diameter - Millimeter: 585
Bore - Millimeter: 500
Length - Millimeter: 178
Other Features: 18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY
H50A112 X 19-3/8 BORE

COMPARE

H50A112 X 19-3/8 BORE

Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL

TSUBAKI

Part # H50A112 X 19-3/8 BORE

BDI # 21462795

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
B-LOC B117 480MM

COMPARE

B-LOC B117 480MM

Description
B-LOC B117 480MM

FENNER DRIVES

Part # B171480

BDI # 19305584

Features

Component: Keyless Screw Locking Assembly
Series: B117
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.244

Outside Diameter - Millimeter: 565
Bore - Millimeter: 480
Length - Millimeter: 178
Other Features: 16 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY