Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID
Global Part Number GPN:
463819
Bushing Series:
1108
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID | Stainless Steel
Bushing Series:
1210
4J 16MM
Description
4J 16MM SLEEVE COUPLING FLANGE ; 16MM BORE 2.46" OD 2.375" LTB
Part # 4J 16MM
BDI # 21976050
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464947
Bushing Series:
P1
ML110 16MM
Description
ML110 16MM JAW COUPLING HUB ; 16MM BORE 3.31" HUB DIA 1.68" LTB
Part # ML110 16MM
BDI # 21975830
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling