Page 1 of 4

Next

Compare
9HS 1 1/8

COMPARE

9HS 1 1/8

Description
9HS 1 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 9HS 1 1/8

BDI # 625776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 38.887
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 1 1/8

COMPARE

5S 1 1/8

Description
5S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 1 1/8

BDI # 621133

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10HS 1 1/8

COMPARE

10HS 1 1/8

Description
10HS 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 4.375" OD 1.65" LTB

MARTIN SPROCKET & GR

Part # 10HS 1 1/8

BDI # 21976494

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 42.062
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 1 1/8

COMPARE

10S 1 1/8

Description
10S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 7-1/2" OD 4-3/8" HUB

MARTIN SPROCKET & GR

Part # 10S 1 1/8

BDI # 614014

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PL 1-1/8 AS

COMPARE

PL 1-1/8 AS

Description
PL 1-1/8 AS KEYLESS BUSHING

TSUBAKI

Part # PL 1-1/8 AS

BDI # 928888

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 28.575
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY