Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.412
Length Thru Bore - Inch:
9.78
Bore - Millimeter:
317.5
Bore - Inch:
12.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
282.448
Length Thru Bore - Inch:
11.12
Bore - Millimeter:
317.5
Bore - Inch:
12.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191.262
Length Thru Bore - Inch:
7.53
Bore - Millimeter:
317.5
Bore - Inch:
12.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP-3068 X 12 1/2
Description
SNP-3068 X 12 1/2 BRG ADAPTER SLEEVE
Part # SNP-3068 X 12 1/2
BDI # 1373387
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191.338
Length Thru Bore - Inch:
7.533
Bore - Millimeter:
317.5
Bore - Inch:
12.5
FX 7E HUB RGD 12-1/2 3X1KW
Description
FX 7E HUB RGD 12-1/2 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 12-1/2 3X1KW
BDI # 23204032
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs