https://www.bdiexpress.com/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ
244613
Adapters
DODGE
DODGE
SNP3168-1208
DODGE DODGE
Description
SNP3168-1208 ADAPTER SLEEVE ; NON RETURNABLE
Bearing Adapter Sleeve; 12-1/2" Bore; 9.78" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Part #
047642
BDI #
244613
Details
10422.9992555
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP3168-1208/p/244613
Your Price
$ 10,423.00 / each
$ 11,776.00 / each BDIExpress
$ 11,776.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
49.442
EAN
0782475932313
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47642
Weight / LBS
113.8
Long Description
Bearing Adapter Sleeve; 12-1/2" Bore; 9.78" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
12.5 Inch | 317.5 Millimeter
Length Thru Bore
9.78 Inch | 248.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh