SNP3084-1512

COMPARE

SNP3084-1512

Description
SNP3084-1512 ADAPTER SLEEVE

DODGE

Part # 047636

BDI # 244608

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 215.646
Length Thru Bore - Inch: 8.49
Bore - Millimeter: 400.05

Bore - Inch: 15.75
Other Features: Sleeve | Nut | Washer | For Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SNP-3284 X 15 3/4

COMPARE

SNP-3284 X 15 3/4

Description
SNP-3284 X 15 3/4 LOCKNUT ASSY

TIMKEN

Part # SNP-3284 X 15 3/4

BDI # 1373437

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 337.617
Length Thru Bore - Inch: 13.292
Bore - Millimeter: 400.05

Bore - Inch: 15.75

Price Inventory : Available to order
Loading Price
QTY
SNP-3084 X 15 3/4

COMPARE

SNP-3084 X 15 3/4

Description
SNP-3084 X 15 3/4 LOCKNUT ASSY

TIMKEN

Part # SNP-3084 X 15 3/4

BDI # 1373396

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 215.595
Length Thru Bore - Inch: 8.488
Bore - Millimeter: 400.05

Bore - Inch: 15.75

Price Inventory : Available to order
Loading Price
QTY
SNP-3184 X 15 3/4

COMPARE

SNP-3184 X 15 3/4

Description
SNP-3184 X 15 3/4 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3184 X 15 3/4

BDI # 1373421

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 289.611
Length Thru Bore - Inch: 11.402
Bore - Millimeter: 400.05

Bore - Inch: 15.75

Price Inventory : Available to order
Loading Price
QTY
H40A112 X 15-3/4

COMPARE

H40A112 X 15-3/4

Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL

TSUBAKI

Part # H40A112 X 15-3/4

BDI # 21462812

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY