Page 1 of 190

Next

Compare
Q1 2-1/8

COMPARE

Q1 2-1/8

Description
Q1 2-1/8 SPLIT TAPER BUSHING

TSUBAKI

Part # Q1 2 1/8

BDI # 927807

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 53.975
Bore - Inch: 2.125
Other Features: Key on ID and OD | Optional Steel - Stainless Steel
Bushing Series: Q1

Price Inventory : In stock
Loading Price
QTY
10H 2 1/8

COMPARE

10H 2 1/8

Description
10H 2 1/8 COUPLING HUB ; 2-1/8" BORE 4-3/8" OD

MARTIN SPROCKET & GR

Part # 10H 2 1/8

BDI # 614000

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC-H X 2 1/8

COMPARE

10SC-H X 2 1/8

Description
10SC-H X 2 1/8 COUPLING SPACER HUB

DODGE

Part # 022432

BDI # 240499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW

FALK

Part # 4400105

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : In stock
Loading Price
QTY