PL055X085 AS

COMPARE

PL055X085 AS

Description
PL055X085 AS KEYLESS SCREW LOCKING ASSY ; 55MM BORE 85MM OD

TSUBAKI

Part # PL055X085 AS

BDI # 928942

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 55
Length - Millimeter: 24
Other Features: 11 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
PL055X062 E

COMPARE

PL055X062 E

Description
PL055X062 E POWER LOCK BUSHING ; 55 MM X 62 MM

TSUBAKI

Part # PL055X062 E

BDI # 23237471

Features

Component: Keyless Split Ring Locking Assembly
Series: EL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441

Outside Diameter - Millimeter: 62
Bore - Millimeter: 55
Length - Millimeter: 10.008
Other Features: Power-Lock
Length - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY
10S 55MM

COMPARE

10S 55MM

Description
10S 55MM SLEEVE CPLG FLANGE ; 55MM BORE

MARTIN SPROCKET & GR

Part # 10S 55MM

BDI # 614034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY