Page 1 of 2

Next

Compare
10S 2 1/4

COMPARE

10S 2 1/4

Description
10S 2 1/4 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 1/4

BDI # 614026

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Request A Price QTY
9S 2 1/4

COMPARE

9S 2 1/4

Description
9S 2 1/4 SLEEVE CPLG FLANGE ; 2-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 2 1/4

BDI # 625804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
11S 2 1/4

COMPARE

11S 2 1/4

Description
11S 2 1/4 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 1/4

BDI # 614597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Request A Price QTY
SF-2-1/4

COMPARE

SF-2-1/4

Description
SF-2-1/4 QD BUSHING ; 2-1/4" BORE

POWERDRIVE LLC

Part # SF-2-1/4

BDI # 740138

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 57.15
Bore - Inch: 2.25
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567536
Bushing Series: SF

Price Inventory : Available to order
Request A Price QTY
F-2-1/4

COMPARE

F-2-1/4

Description
F-2-1/4 QD BUSHING ; 2-1/4 " BORE

POWERDRIVE LLC

Part # F-2-1/4

BDI # 739132

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 57.15
Bore - Inch: 2.25
Other Features: Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series: F

Price Inventory : Available to order
Request A Price QTY