H3128X415
Description
H3128X415 BEARING ADAPTER SLEEVE ; 125.412MM ID X 180MM OD X 97MM W
Part # H3128X415
BDI # 1158072
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Length Thru Bore - Inch:
3.819
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
H311
Description
H311 BEARING ADAPTER SLEEVE ; 50MM X 75MM X 45MM TAPER 1:12
Part # H311
BDI # 1411276
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Lock Washer | Tapered Threaded Sleeve