40R HSB 2.5IN WRAPFLEX 0789360
Description
40R HSB 2.5IN WRAPFLEX 0789360 ; 0789360
Part # 4500061
BDI # 18485533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
3 HSB X 1.375 STL OMEGA 7300265
Description
3 HSB 1-3/8 BORE OMEGA COUPLING HUB ; 1.375
Part # 9648836
BDI # 18140116
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
30 HSB X 2.500 STL OMEGA 7300667
Description
30 HSB 2-1/2 BORE OMEGA COUPLING HUB ; 2.5
Part # 9649144
BDI # 18139848
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
10 HSB X 1 STL OMEGA 7385820
Description
10 HSB 1" BORE OMEGA COUPLING HUB ; 1
Part # 9648984
BDI # 18138425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs