QF25X1-1/8
Description
QF25 X 1-1/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X1-1/8
BDI # 789452
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
QF25X1-3/4
Description
QF25 X 1-3/4 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X1-3/4
BDI # 789453
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
One Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
L090 5/8 3/16X3/32 KW
Description
L090 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L090-HUB-5/8-3/16X3/32KW
BDI # 592607
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L075 5/8 3/16X3/32 KW
Description
L075 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # L075-HUB-5/8-3/16X3/32KW
BDI # 592596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling