20B32 X 80MM KW MTO
Description
20B32 X 80MM KW MTO SPROCKET
Part # 20B32 X 80MM KW MTO
BDI # 24466494
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
20B16 X 25MM
Description
20B16 X 25MM SPROCKET ; 25MM PLAIN BORE NO KWY OR SS
Part # 20B16 X 25MM
BDI # 24538552
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Finished Bore
20B16H X 60MM MTO
Description
20B16H X 60MM MTO CHAIN SPROCKET ; PER DRAWING 5.314137.N REV.02
Part # 20B16H X 60MM MTO
BDI # 24586728
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Finished Bore
C102B14 2-7/16 KW 2SS 0403730M
Description
C102B14 2-7/16 KW 2SS 0403730M ; ROLLER CHAIN SPROCKET
Part # C102B14 2-7/16 KW 2SS 0403730M
BDI # 26022191
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Chilled Rim | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore