Page 1 of 16959

Next

Compare
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
L1056

COMPARE

L1056

Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 12900

BDI # 162237

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666948
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 51.76 / each QTY
PA5-028DF090

COMPARE

PA5-028DF090

Description
PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # 54690

BDI # 173700

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: PA Series
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.43 / each QTY
P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
14MX-56S-20

COMPARE

14MX-56S-20

Description
14MX-56S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192056

BDI # 1094978

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : In stock
$ 265.61 / each QTY