1030T HUB .875 3/16X3/32KW NR 0704597
Description
1030T HUB .875 BORE ; 704597
Part # 4300061
BDI # 18104664
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
012-8012S
Description
012 8012S IDLER SPROCKET ; 0.75" ID 4.347" OD 12 TEETH
Part # 012 8012S
BDI # 1309407
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.347
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
1020T HUB .875 3/16X3/32KW NR 0704591
Description
1020T HUB .875 BORE ; 704591
Part # 4300056
BDI # 18104429
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs