SNW 34X6.
Description
SNW 34X6. BRG ADAPTER SLEEVE ; NON-RETURNABLE 6" BORE 4.847" LTB
Part # SNW 34X6.
BDI # 1266702
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Tapered Threaded Sleeve
1045G FLEX HUB 6.000 1.5X3/4KW 0744711
Description
1045GHUB 5.996 +.0015 1-1/2 ; 0744711 5.996
Part # 4400134
BDI # 18105115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs