Page 1 of 41

Next

Compare
PHF FX10-300X375

COMPARE

PHF FX10-300X375

Description
PHF FX10-300X375 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX10-300X375

BDI # 1290476

Features

Component: Keyless Screw Locking Assembly
Series: FX10
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.764

Outside Diameter - Millimeter: 375
Bore - Millimeter: 300
Length - Millimeter: 66
Other Features: 36 Clamp Screws
Length - Inch: 2.598

Price Inventory : Available to order
Loading Price
QTY
SNP 3064 X 300 MM

COMPARE

SNP 3064 X 300 MM

Description
SNP 3064 X 300 MM BRG ADAPTER SLEEVE

TIMKEN

Part # SNP 3064 X 300 MM

BDI # 1373362

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 176.174
Length Thru Bore - Inch: 6.936
Bore - Millimeter: 300

Bore - Inch: 11.811

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1-1/2 3/8X3/16KW

COMPARE

LH300 HUB 1-1/2 3/8X3/16KW

Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-1-1/2-3/8X3/16KW

BDI # 23204590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GD300

COMPARE

GD300

Description
GD300 RIGID COMPRESSION COUPLING

TIMKEN LOVEJOY

Part # GD300

BDI # 751687

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 7.25
Length Thru Bore - Millimeter: 288.925
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1-3/8 5/16X5/32KW

COMPARE

LH300 HUB 1-3/8 5/16X5/32KW

Description
LH300 HUB 1-3/8 5/16X5/32KW ; HYDRAULIC

TIMKEN LOVEJOY

Part # LH300-HUB-1-3/8-5/16X5/32KW

BDI # 23204594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY