SNP 3064 X 300 MM

COMPARE

SNP 3064 X 300 MM

Description
SNP 3064 X 300 MM BRG ADAPTER SLEEVE

TIMKEN

Part # SNP 3064 X 300 MM

BDI # 1373362

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 176.174
Length Thru Bore - Inch: 6.936
Bore - Millimeter: 300

Bore - Inch: 11.811

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 11-3/4 3X1KW

COMPARE

FX 7E HUB RGD 11-3/4 3X1KW

Description
FX 7E HUB RGD 11-3/4 3X1KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 11-3/4 3X1KW

BDI # 23204026

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 11-3/4 3X1 KW

COMPARE

FX 7EM HUB RGD 11-3/4 3X1 KW

Description
FX 7EM HUB RGD 11-3/4 3X1 KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7EM HUB RGD 11-3/4 3X1 KW

BDI # 23204206

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 300MM R7 70X14.4MMKW

COMPARE

FX 7EM HUB RGD 300MM R7 70X14.4MMKW

Description
FX 7EM HUB RGD 300MM R7 70X14.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7EM HUB RGD 300MM R7 70X14.4MMKW

BDI # 23204264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 300MM R7 70X14.4MMKW

COMPARE

FX 7E HUB RGD 300MM R7 70X14.4MMKW

Description
FX 7E HUB RGD 300MM R7 70X14.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 300MM R7 70X14.4MMKW

BDI # 23204086

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY