Page 1 of 107

Next

Compare
QF15X1-1/2

COMPARE

QF15X1-1/2

Description
QF15X1-1/2 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-1/2

BDI # 754901

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L276 40MM 12X3.3MM KW

COMPARE

L276 40MM 12X3.3MM KW

Description
L276 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-40MMH7-12X3.3MMKW

BDI # 596422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
C 1.5 1-1/2 3/8X3/16 KW

COMPARE

C 1.5 1-1/2 3/8X3/16 KW

Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-1/2-3/8X3/16KW

BDI # 597326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF25X1-1/2

COMPARE

QF25X1-1/2

Description
QF25X1-1/2 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X1-1/2

BDI # 789451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SE40K

COMPARE

SE40K

Description
SE40K ; LOCKING COLLAR - METRIC

TIMKEN

Part # 087796144071

BDI # 17201456

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 18.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.374
Outside Diameter - Millimeter: 60.3
Bore - Millimeter: 40
Width - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY