SNP-30-530X 19 1/2
Description
SNP-30-530X 19 1/2 LOCKNUT ASSY
Part # SNP-30-530 X 19 1/2
BDI # 1373376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.707
Length Thru Bore - Inch:
10.579
Bore - Millimeter:
495.3
Bore - Inch:
19.5
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.031
Outside Diameter - Millimeter:
585
Bore - Millimeter:
500
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
H50A112 X 19-3/8 BORE
Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL
Part # H50A112 X 19-3/8 BORE
BDI # 21462795
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.244
Outside Diameter - Millimeter:
565
Bore - Millimeter:
480
Length - Millimeter:
178
Other Features:
16 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008