PHF FX10-300X375
Description
PHF FX10-300X375 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-300X375
BDI # 1290476
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
66
Other Features:
36 Clamp Screws
Length - Inch:
2.598
SNP 3064 X 300 MM
Description
SNP 3064 X 300 MM BRG ADAPTER SLEEVE
Part # SNP 3064 X 300 MM
BDI # 1373362
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
300
Bore - Inch:
11.811
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
7.25
Length Thru Bore - Millimeter:
288.925
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
76.2
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
76.2
Other Features:
Zinc Plated