OH 39/630 H

COMPARE

OH 39/630 H

Description
OH 39/630 H ; HYDRAULIC MOUNTING ADAPTER SLEEVE

SKF

Part # OH 39/630 H

BDI # 20344376

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 254
Length Thru Bore - Inch: 10
Bore - Millimeter: 600

Bore - Inch: 23.622
Other Features: For Oil Injection

Price Inventory : Available to order
Loading Price
QTY
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # H60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
B-LOC B117 600MM

COMPARE

B-LOC B117 600MM

Description
B-LOC B117 600MM

FENNER DRIVES

Part # B171600

BDI # 19305590

Features

Component: Keyless Screw Locking Assembly
Series: B117
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.969

Outside Diameter - Millimeter: 685
Bore - Millimeter: 600
Length - Millimeter: 178
Other Features: 20 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY
QF1890X622MM

COMPARE

QF1890X622MM

Description
QF1890X622MM ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF1890X622MM

BDI # 21964312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 145.8

Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs

Price Inventory : Available to order
Loading Price
QTY