80A112 X 31.25IN
        
            Description
            
            80A112 X 31.25IN SPROCKET ; 31.25" BORE
    
Part # 80A112 X 31.25IN
BDI # 24518220
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                35.655
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                36.241
                        
        
                            Pitch Diameter - Millimeter:
                            
                                905.637
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
H80A112 X 31IN BORE
        
            Description
            
            H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
    
Part # H80A112 X 31IN BORE
BDI # 21542385
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                35.655
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                36.241
                        
        
                            Pitch Diameter - Millimeter:
                            
                                905.637
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
TS3120 MTO GEAR 30IN BORE
        
            Description
            
            TS3120 MTO GEAR 30.00" BORE
    
Part # TS3120 MTO GEAR 30IN BORE
BDI # 24065536
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Direction:
                            
                                Not Applicable
                        
        
                            Pitch Diameter - Inch:
                            
                                40
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                76.2
                        
        
                            Face Width - Inch:
                            
                                3
                        
        
                            Pitch:
                            
                                3 DP
                        
        
                            Pressure Angle:
                            
                                20
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1016
                        
        
160A80H 31.302 SPECIAL
        
            Description
            
            160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
    
Part # 160A80H 31.302 SPECIAL
BDI # 21445047
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                50.942
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                52.104
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1293.927
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
OH 39/630 H
        
            Description
            
            OH 39/630 H ; HYDRAULIC MOUNTING ADAPTER SLEEVE
    
Part # OH 39/630 H
BDI # 20344376
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                254
                        
        
                            Length Thru Bore - Inch:
                            
                                10
                        
        
                            Bore - Millimeter:
                            
                                600
                        
        
                            Bore - Inch:
                            
                                23.622
                        
        
                            Other Features:
                            
                                For Oil Injection