H 322 E
Description
H 322 E BRG ADAPTER SLEEVE ; 3.937" BORE 3.031" LENGTH THRU BORE
Part # H 322 E
BDI # 1416804
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
250.952
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
100
Length - Millimeter:
132.5
Other Features:
12 Locking Screws | Slotted Outer Sleeve
Length - Inch:
5.217
4030 X 100MM-KW
Description
4030 X 100MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 100056
BDI # 27296042
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100
Bore - Inch:
3.937
Bushing Series:
4030