Page 1 of 37

Next

Compare
ML090 7/16

COMPARE

ML090 7/16

Description
ML090 7/16 JAW COUPLING HUB ; 0.438IN BORE 2-1/8" HUB DIA SHAFT

MARTIN SPROCKET & GR

Part # ML090 7/16

BDI # 609348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
H 7/16

COMPARE

H 7/16

Description
H 7/16 DOUBLE SPLIT TAPER BUSHING ; H TYPE

RINGBALL

Part # H 7/16

BDI # 18255044

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 11.125
Bore - Inch: 0.438
Bushing Series: H

Price Inventory : In stock
Loading Price
QTY
QT 7/16 MPB

COMPARE

QT 7/16 MPB

Description
QT 7/16 MPB SHAFT BUSHING

TB WOODS

Part # QTMPB

BDI # 987621

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 11.125
Bore - Inch: 0.438
Global Part Number GPN: 471323
Bushing Series: QT

Price Inventory : Available to order
Loading Price
QTY
ML075 7/16 W/KW

COMPARE

ML075 7/16 W/KW

Description
ML075 7/16 W/KW JAW COUPLING HUB ; 7/16" BORE 1.75" HUB DIA .813" LTB

MARTIN SPROCKET & GR

Part # ML075 7/16 W/KW

BDI # 21975734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 7/16

COMPARE

L070 7/16

Description
L070 7/16 COUPLING HUB

TB WOODS

Part # L0707/16

BDI # 983306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY