Page 1 of 4

Next

Compare
PL 1-1/8 AS

COMPARE

PL 1-1/8 AS

Description
PL 1-1/8 AS BUSHING ; POR POWER LOCK

TSUBAKI

Part # PL1B

BDI # 928888

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 28.575
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : In stock
Loading Price
QTY
6J 1 1/8

COMPARE

6J 1 1/8

Description
6J 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 1 1/8

BDI # 622541

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
6S 1 1/8

COMPARE

6S 1 1/8

Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/8

BDI # 622555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
7H 1 1/8

COMPARE

7H 1 1/8

Description
7H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 1 1/8

BDI # 623926

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY