8S 32MM

COMPARE

8S 32MM

Description
8S 32MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 32MM

BDI # 624381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
9S 32MM

COMPARE

9S 32MM

Description
9S 32MM SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 32MM

BDI # 625810

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
PL032X060 AS

COMPARE

PL032X060 AS

Description
PL032X060 AS POWER LOCK

TSUBAKI

Part # PL032X060

BDI # 928934

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 32
Length - Millimeter: 19.99
Other Features: Power-Lock
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY