PL040X065 AS

COMPARE

PL040X065 AS

Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD

TSUBAKI

Part # PL040X065

BDI # 928937

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 20
Other Features: 11 Locking Screws
Length - Inch: 0.787

Price Inventory : In stock
Request A Price QTY
9S 40MM 10X3.3KW

COMPARE

9S 40MM 10X3.3KW

Description
9S 40MM 10X3.3KW COUPLING ; QUADRA-FLEX COUPLING CI

MARTIN SPROCKET & GR

Part # 9S 40MM 10X3.3KW

BDI # 21445417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
E-40MM

COMPARE

E-40MM

Description
E-40MM QD BUSHING ; 40MM BORE

POWERDRIVE LLC

Part # E-40MM

BDI # 739102

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 40
Bore - Inch: 1.575
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567202
Bushing Series: E

Price Inventory : Available to order
Request A Price QTY