Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
337.617
Length Thru Bore - Inch:
13.292
Bore - Millimeter:
400.05
Bore - Inch:
15.75
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
215.595
Length Thru Bore - Inch:
8.488
Bore - Millimeter:
400.05
Bore - Inch:
15.75
SNP-3184 X 15 3/4
Description
SNP-3184 X 15 3/4 BRG ADAPTER SLEEVE
Part # SNP-3184 X 15 3/4
BDI # 1373421
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
289.611
Length Thru Bore - Inch:
11.402
Bore - Millimeter:
400.05
Bore - Inch:
15.75
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
215.646
Length Thru Bore - Inch:
8.49
Bore - Millimeter:
400.05
Bore - Inch:
15.75
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing